YSM5F25HX 1 3/8
Description
YSM5F25HX 1 3/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228964
BDI # 321278
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.94
Face Width - Inch:
1.1
Pitch:
5 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1-3/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Length - Millimeter:
1828.8
Pressure Angle:
20 Degree
Length - Inch:
72
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
43.18
Face Width - Inch:
1.7
Pitch:
5 DP
Other Features:
Unhardened Overall | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
304.8
6NSR5X 1 1/2
Description
6NSR5X 1 1/2 GEAR RACK ; NON-RETURNABLE 14-1/2DEG STEEL
Part # 1234905
BDI # 321953
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Length - Millimeter:
1828.8
Pressure Angle:
14-1/2 Degree
Length - Inch:
72