KMM-24
Description
KMM-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
Part # KMM-24
BDI # 966488
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Hardened Alloy Steel
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
KMS-24
Description
KMS-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
Part # KMS-24
BDI # 966518
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Left Hand Thread
Nominal Thickness - Inch:
0.906
Nominal Thickness - Millimeter:
23
NSHM-24
Description
NSHM-24 LOCKNUT ; M120 X 2.0 THREAD 155.7MM OD 26.2MM THK
Part # NSHM-24
BDI # 966643
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.13
Outside Diameter - Millimeter:
155.7
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Nominal Thickness - Inch:
1.031
Nominal Thickness - Millimeter:
26.2
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Nominal Thickness - Inch:
0.906
Nominal Thickness - Millimeter:
23