Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 6

Next

Compare
C5-31LSRRD-36

COMPARE

C5-31LSRRD-36

Description
C5-31LSRRD-36 RETURN IDLER ; LIVE SHFT RBR DISC 36" BELT W 5" RLR 31D

PRECISION PULLEY

Part # C5-31LSRRD-36

BDI # 23145016

Features

Roller Width - Inch: 38.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: 1-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
C5-23LSI-36

COMPARE

C5-23LSI-36

Description
C5-23LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 5" RLR 23DEG

PRECISION PULLEY

Part # C5-23LSI-36

BDI # 23146480

Features

Roller Width - Inch: 37.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: 1-7/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35LSI-30

COMPARE

D6-35LSI-30

Description
D6-35LSI-30 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 30" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35LSI-30

BDI # 23148077

Features

Roller Width - Inch: 31.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: 2-3/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
E6-47LSI-36

COMPARE

E6-47LSI-36

Description
E6-47LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 6" RLR 47DEG

PRECISION PULLEY

Part # E6-47LSI-36

BDI # 23153870

Features

Roller Width - Inch: 38.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: 2-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
C6-31LSI-30

COMPARE

C6-31LSI-30

Description
C6-31LSI-30 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 30" BELT W 6" RLR 31DEG

PRECISION PULLEY

Part # C6-31LSI-30

BDI # 23145701

Features

Roller Width - Inch: 31.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: 1-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY