TLB4545-3.5000-SS
Description
TLB4545-3.5000-SS TAPERED BUSHING ; 4545 STYLE 3.5" BORE SS
Part # TLB4545-3.5000-SS
BDI # 22974568
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4.50IN Total Length | 6.125IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4545
TLB4545-20MM-SS
Description
TLB4545-20MM-SS TAPERED BUSHING ; 4545 STYLE 20MM BORE - STAINLESS STEEL
Part # TLB4545-20MM-SS
BDI # 22974552
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 114.3MM Total Length | 155.575MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4545
TLB4545-2.9375-SS
Description
TLB4545-2.9375-SS TAPERED BUSHING ; 4545 STYLE 2.9375" BORE - SS
Part # TLB4545-2.9375-SS
BDI # 22974550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4.50IN Total Length | 6.125IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4545
TLB4545-65MM-SS
Description
TLB4545-65MM-SS TAPERED BUSHING ; 4545 STYLE 65MM BORE - STAINLESS STEEL
Part # TLB4545-65MM-SS
BDI # 22974598
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 114.3MM Total Length | 155.575MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4545
TLB4545-40MM-SS
Description
TLB4545-40MM-SS TAPERED BUSHING ; 4545 STYLE 40MM BORE - STAINLESS STEEL
Part # TLB4545-40MM-SS
BDI # 22974588
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 114.3MM Total Length | 155.575MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4545