HERA35ES 58.33 56C 1.438
Description
HERA35ES 58.33 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-56456
BDI # 475364
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.69
SSHERA35ES 58.33 56C 1.438
Description
SSHERA35ES 58.33 56C 1.438 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56856
BDI # 21437455
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.69
HERA35ES 58.33 56C 1.000
Description
HERA35ES 58.33 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-56424
BDI # 475332
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.69