Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
18
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Non Brake Type
Mounting Method:
Base Mounted
Overall Length - Inch:
10.453
Overall Width - Inch:
5.906
HMTA010-20H100BHVN3 380V 50HZ 3C P3
Description
TSUBAKI HMTA010-20H100BHVN3 380V 50HZ 3C P3
Part # HMTA010-20H100BHVN3 380V 50HZ 3C P3
BDI # 24211163
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
18
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.472
HMTA010-20H100BHVN3 380V 50HZ 3C P1
Description
TSUBAKI HMTA010-20H100BHVN3 380V 50HZ 3C P1
Part # HMTA010-20H100BHVN3 380V 50HZ 3C P1
BDI # 24211162
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
18
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.472
HMTA075-45H100BZHVN3
Description
TSUBAKI HMTA075-45H100BZHVN3
Part # HMTA075-45H100BZHVN3
BDI # 23926784
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
18
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
16
Nominal Center Distance - Inch:
0.63
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.614
HMTA040-35H100BHVN3
Description
TSUBAKI HMTA040-35H100BHVN3
Part # HMTA040-35H100BHVN3
BDI # 23926251
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
18
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
12
Nominal Center Distance - Inch:
0.472
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.941