Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
C200B038N056L1

COMPARE

C200B038N056L1

Description
C200B038N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C200B038L1A

BDI # 283754

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Loading Price
QTY
C350B038N180L1E

COMPARE

C350B038N180L1E

Description
C350B038N180L1E SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350B038L1A

BDI # 285096

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Loading Price
QTY
C150B038N140L1

COMPARE

C150B038N140L1

Description
C150B038N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C150B038L1A

BDI # 284691

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 11.86

Price Inventory : Available to order
Loading Price
QTY
C150B038N056L1

COMPARE

C150B038N056L1

Description
C150B038N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150B038L1A

BDI # 283648

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 11.86

Price Inventory : Available to order
Loading Price
QTY
C262B038N180L1

COMPARE

C262B038N180L1

Description
C262B038N180L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C262B038L1A

BDI # 285038

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 46.1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 16.81

Price Inventory : Available to order
Loading Price
QTY