R01-R 20X36X8 ECORUBBER-1
Description
SKF R01-R 20X36X8 ECORUBBER-1
Part # R01-R 20X36X8 ECORUBBER-1
BDI # 17027200
Features
Housing Bore - Millimeter:
36
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.417
Solid or Split Seal:
Solid
Lip Material:
Ecorubber-1
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
S01-R 20X28X6/5.5 ECORUBBER-1
Description
SKF S01-R 20X28X6/5.5 ECORUBBER-1
Part # S01-R 20X28X6/5.5 ECORUBBER-1
BDI # 17007103
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Ecorubber-1
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
A11-A 20x28/23.4x6 ECORUBBER-1
Description
SKF A11-A 20x28/23.4x6 ECORUBBER-1
Part # A11-A 20x28/23.4x6 ECORUBBER-1
BDI # 20521272
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Ecorubber-1
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
K01-R 023X031X5.25/5.4 ECORUBBER-1
Description
SKF K01-R 023X031X5.25/5.4 ECORUBBER-1
Part # K01-R 023X031X5.25/5.4 ECORUBBER-1
BDI # 17007104
Features
Housing Bore - Millimeter:
31
Nominal Width - Millimeter:
5.4
Housing Bore - Inch:
1.22
Solid or Split Seal:
Solid
Lip Material:
Ecorubber-1
Nominal Width - Inch:
0.213
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23
Inch - Metric:
Metric
Other Features:
5.25MM Width