7031 H5L16 PTFE
Description
7031 H5L16 PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 1.688 2.688 .438
Part # 7031 H5L16 PTFE
BDI # 19063094
Features
Housing Bore - Millimeter:
68.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.688
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
4465 H5L16 PTFE
Description
4465 H5L16 PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LPD 1.750 2.750 .375
Part # 4465 H5L16 PTFE
BDI # 18225287
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
9653 H5MX5489
Description
9653 H5MX5489 ROTARY LIP SEAL ; NON RETURNABLE F/P LPD 2.000 2.875 .500
Part # 9653 H5MX5489
BDI # 19064317
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
16636 H5L16PTFE
Description
16636 H5L16PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 2.625 3.500 .437
Part # 16636 H5L16PTFE
BDI # 18221671
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
9546 H5L16 PTFE
Description
9546 H5L16 PTFE ROTARY LIP SEAL ; NON RETURNABLE F/P LUP 2.375 3.125 .375
Part # 9546 H5L16 PTFE
BDI # 18226929
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch