16T2.5/28-2 NR. 16T2028
Description
SATI 16T2.5/28-2 NR. 16T2028
Part # 16T2.5/28-2 NR. 16T2028
BDI # 1404105
Features
Pitch Diameter - Inch:
0.88
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.856
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.35
Mounting Method:
Rough Bore
27ST5/28-2 NR. 27ST528
Description
SATI 27ST5/28-2 NR. 27ST528
Part # 27ST5/28-2 NR. 27ST528
BDI # 1404226
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.707
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Rough Bore
28-8M-30 NR. 08M3028
Description
SATI 28-8M-30 NR. 08M3028
Part # 28-8M-30 NR. 08M3028
BDI # 1403922
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
28-8M-50 NR. 08M5028
Description
SATI 28-8M-50 NR. 08M5028
Part # 28-8M-50 NR. 08M5028
BDI # 1403940
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Rough Bore