NNF 5034 ADA-2LSV
Description
NNF 5034 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5034 ADA-2LSV
BDI # 1268501
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566621
Number of Rows of Rollers:
Double Row
NNF 5006 ADB-2LSV
Description
NNF 5006 ADB-2LSV CYLINDRICAL RLR BRG ; 30MM BORE 55MM OD 34 WID RBEC 1
Part # NNF 5006 ADB-2LSV
BDI # 1417852
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566675
Number of Rows of Rollers:
Double Row
NNF 5026 ADA-2LSV
Description
NNF 5026 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5026 ADA-2LSV
BDI # 1421802
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566618
Number of Rows of Rollers:
Double Row
NNF 5030 ADA-2LSV
Description
NNF 5030 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5030 ADA-2LSV
BDI # 1268950
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566533
Number of Rows of Rollers:
Double Row
NUP 210 ECNJ/C3
Description
NUP 210 ECNJ/C3 CYLINDRICAL RLR BRG
Part # NUP 210 ECNJ/C3
BDI # 1422017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566636
Number of Rows of Rollers:
Single Row