D10CTB36
Description
D10CTB36 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB36
BDI # 607281
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570885
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D10A36H
Description
D10A36H RSB ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D10A36
BDI # 24346126
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Duplex Type
Global Part Number GPN:
570314
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
10B-2-36B
Description
10B-2-36B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002732
BDI # 18119170
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
10B-2-36A
Description
10B-2-36A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002729
BDI # 18119169
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore