Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
QD Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
JA
Number of Rows of Teeth:
1
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side
PHS 35-1TB31
Description
PHS 35-1TB31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1TB31
BDI # 1287435
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610
Number of Rows of Teeth:
1