ISTC-025-20
Description
ISTC-025-20 CLAMP COLLAR ; 1/4"-20 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-025-20
BDI # 196493
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.313
TC-025-20
Description
TC-025-20 CLAMP COLLAR ; 1/4"-20 BORE BLK OXD STL 1-PIECE 20/BOX
Part # TC-025-20
BDI # 197596
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Black Oxide Coated | Safety Clamping Collar
Width - Inch:
0.25
TC-025-20-S
Description
TC-025-20-S CLAMP COLLAR ; 1/4"-20 BORE SS 1-PIECE 20/BOX
Part # TC-025-20-S
BDI # 197597
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.25
ISTC-025-20-S
Description
ISTC-025-20-S CLAMP COLLAR ; 1/4"-20 BORE SS 1-PIECE 20/BOX
Part # ISTC-025-20-S
BDI # 196494
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance
Width - Inch:
0.313
GSTC-025-20-B
Description
GSTC-025-20-B CLAMP COLLAR ; 1/4"-20 BORE BLK OXD STL
Part # GSTC-025-20-B
BDI # 196125
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-20
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.313