Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259783
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6311 ZZ C3
Description
6311 ZZ C3 BALL BEARING ; 55MM BORE 120MM OD 29MM WD
Part # 6311 ZZ C3
BDI # 18151727
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265500
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1621 ZZ
Description
1621 ZZ RADIAL BALL BEARING ; 1/2" BORE 1-3/8" OD 7/16" WD SR
Part # 1621 ZZ
BDI # 15062614
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259758
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R24 ZZ
Description
R24 ZZ RADIAL BALL BEARING ; 1-1/2" BORE 2-5/8" OD 9/16" WD SR
Part # R24 ZZ
BDI # 18151991
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259874
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
607 ZZ
Description
607 ZZ RADIAL BALL BEARING ; 7MM BORE 19MM OD 6MM WD SR 2 METAL SHLD
Part # 607 ZZ
BDI # 18151426
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259686
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No