1040T HUB .625 3/16X3/32KW NR 0788443
Description
1040T HUB .625 ; 788443 NON RETURNABLE
Part # 10011577
BDI # 18105002
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1060T HUB 1.5 3/8X3/16KW NR 0704627
Description
1060T HUB 1.500 ; 704627 NON RETURNABLE
Part # 10010817
BDI # 18105348
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW
Description
1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW ; COUPLING HUB NR 3702039 NON RETURNABLE
Part # 10014483
BDI # 21490160
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1060T31/35 SHAFT HUB 2.375 5/8X5/16 KW
Description
1060T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; COUPLING HUB NR 0713017 NON RETURNABLE
Part # 10010940
BDI # 18105388
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1070T HUB 1.625 3/8X3/16KW NR 0704639
Description
1070T HUB 1.625 ; 704639 NON RETURNABLE
Part # 10010828
BDI # 18105477
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs