LRTZ10011541
Description
LRTZ10011541 INNER RING ; FOR GENERAL USAGE
Part # LRTZ10011541
BDI # 515780
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Small Chamfer Shape
Global Part Number GPN:
373163
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373158
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373160
Self Aligning:
No
TAFI9012036
Description
TAFI9012036 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # TAFI9012036
BDI # 15049243
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 244000N Static Load Rating; 110000N Dynamic Load Rating
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Other Features:
Plain Outer Ring
Global Part Number GPN:
373428
Self Aligning:
No