50-2 SC C/L ELITE
Description
50-2 SC C/L ELITE CHAIN CONNECTING LINK ; 50-2 5/8" PITCH SPRING CLIP
Part # 80061753
BDI # 526704
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677809
Chain Series:
Standard
50-2 RIV 10FT ELITE
Description
50-2 RIV 10FT ELITE ROLLER CHAIN ; 50-2 5/8" PITCH RIVETED 10FT/BOX
Part # 80061663
BDI # 526803
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677298
D50B16H
Description
D50B16H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 16 TEETH PILOT BORE
Part # 80064048
BDI # 20643235
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
D50B12H
Description
D50B12H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 12 TEETH PILOT BORE
Part # 80064278
BDI # 20643227
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore