CSEB22464H
Description
CSEB22464H CARTRIDGE ROLLER BEARING ; 4" BORE 7-3/8" OD 4" HOUSING WID
Part # 10405889
BDI # 574503
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
128.6
Length Thru Bore - Inch:
5.063
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MU1219UV
Description
MU1219UV CYLINDRICAL ROLLER BEARING ; 95MM BORE 170MM OD 32 WID RBEC 1
Part # 10471008
BDI # 579043
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450790
Number of Rows of Rollers:
Single Row
CEU347
Description
CEU347 CARTRIDGE BLOCK BALL BEARING ; 2-15/16" SHAFT DIA
Part # 10428418
BDI # 577354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.969
Length Thru Bore - Millimeter:
104
Length Thru Bore - Inch:
4.094
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Expansion
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 1 Rib Outer Ring with Retaining Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450291
Number of Rows of Rollers:
Single Row
UG347JL18A4
Description
UG347JL18A4 UNMOUNTED BALL BEARING, 2 15/16" (SMARTCATALOG)
Part # 10438556
BDI # 26250349
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
43
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
103.988
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar