TLB1610-1.0625-SS
Description
TLB1610-1.0625-SS TAPERED BUSHING ; 1610 STYLE 1.0625" BORE - SS
Part # TLB1610-1.0625-SS
BDI # 22974230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 2.125IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
1610
TLB1610-1.2500-SS
Description
TLB1610-1.2500-SS TAPERED BUSHING ; 1610 STYLE 1.25" BORE SS
Part # TLB1610-1.2500-SS
BDI # 22974236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 2.125IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
1610
TLB1610-1.3750-SS
Description
TLB1610-1.3750-SS TAPERED BUSHING ; 1610 STYLE 1.375" BORE SS
Part # TLB1610-1.3750-SS
BDI # 22974238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 2.125IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
1610
TLB1610-1.4375-SS
Description
TLB1610-1.4375-SS TAPERED BUSHING ; 1610 STYLE 1.4375" BORE - SS
Part # TLB1610-1.4375-SS
BDI # 22974240
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 2.125IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
1610
TLB1610-0.8750-SS
Description
TLB1610-0.8750-SS TAPERED BUSHING ; 1610 STYLE 0.875" BORE SS
Part # TLB1610-0.8750-SS
BDI # 22974226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 2.125IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
1610