E20MDSM51160BT
Description
E20MDSM51160BT WORM GEAR SPEED REDUCER ; E20MDSM 7.5 DLR 56C 1.00
Part # E20MDSM51160BT
BDI # 980447
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E30MDNS32000BT
Description
E30MDNS32000BT WORM GEAR SPEED REDUCER ; E30MDNS 10 R 140TC
Part # E30MDNS32000BT
BDI # 977590
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19
E24MDNS31000BT
Description
E24MDNS31000BT WORM GEAR SPEED REDUCER ; E24MDNS 10 R 56C
Part # E24MDNS31000BT
BDI # 975800
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E43MDNS31000BT
Description
E43MDNS31000BT WORM GEAR SPEED REDUCER ; E43MDNS 10 R 56C
Part # E43MDNS31000BT
BDI # 979011
Features
Mounting Frame:
56C
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.91
E35MDNS23000BT
Description
E35MDNS23000BT WORM GEAR SPEED REDUCER ; E35MDNS 10 LR 180TC
Part # E35MDNS23000BT
BDI # 978343
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.27