10B-25TL-2012
Description
10B-25TL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002781
BDI # 18119258
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
10B-25HTL-2012
Description
10B-25HTL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002780
BDI # 18119257
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
08B-2-25TL-2012
Description
08B-2-25TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002215
BDI # 18118696
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
06B-3-25TL-1210
Description
06B-3-25TL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001637
BDI # 18118147
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
16B-25TL-2517
Description
16B-25TL-2517 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003958
BDI # 18120340
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed