MJCC33-15-A
Description
MJCC33-15-A JAW COUPLING HUB ; WITH KEYWAY 15MM BORE 1-5/16" OD ALUM
Part # MJCC33-15-A
BDI # 799992
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling
MJCC25-10-A
Description
MJCC25-10-A JAW COUPLING HUB ; WITH KEYWAY 10MM BORE 1" OD ALUM
Part # MJCC25-10-A
BDI # 799986
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
11.9
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 150 | 92 Shore A Yellow 58 | 85 Shore A Blue 30In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
25.4
Coupling Type:
Jaw Coupling
MJCC33-11-A
Description
MJCC33-11-A JAW COUPLING HUB ; WITH KEYWAY 11MM BORE 1-5/16" OD ALUM
Part # MJCC33-11-A
BDI # 22560700
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling
MJC33-15-A
Description
MJC33-15-A JAW COUPLING HUB ; 15MM BORE 1-5/16" OD ALUM
Part # MJC33-15-A
BDI # 799967
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.311
Length Thru Bore - Millimeter:
15
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs | 2 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
33.3
Coupling Type:
Jaw Coupling
MJC41-10-A
Description
MJC41-10-A JAW COUPLING HUB ; 10MM BORE 1-5/8" OD ALUM
Part # MJC41-10-A
BDI # 799970
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling