TCN-01-F
Description
TCN-01-F BEARING LOCKNUT ; ONE-PIECE 01 AFBMA INDUSTRY STD STEEL
Part # TCN-01-F
BDI # 801604
Features
Thread Size:
0.469-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Black Oxide Steel | One Piece Split | M3 X 10 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.344
Nominal Thickness - Millimeter:
8.738