PHP 18XH300TB
Description
PHP 18XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18XH300TB
BDI # 1289507
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
PHP 18XH200TB
Description
PHP 18XH200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18XH200TB
BDI # 1289473
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed
PHP 18XH400TB
Description
PHP 18XH400TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 18XH400TB
BDI # 1289540
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
92.1
Face Width - Inch:
3.626
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Bushed