PHP 6SPB160TB
Description
PHP 6SPB160TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPB160TB
BDI # 1282225
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Outside Diameter - Millimeter:
167
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
6
PHP 42-14M-85TB
Description
PHP 42-14M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 42-14M-85TB
BDI # 1289745
Features
Pitch Diameter - Inch:
7.133
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.17
Mounting Method:
Bushed
PHP 5-5V710TB
Description
PHP 5-5V710TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5-5V710TB
BDI # 1282992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
5
PHP 45-14M-55TB
Description
PHP 45-14M-55TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 45-14M-55TB
BDI # 1289722
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
200.54
Mounting Method:
Bushed
PHP 5SPB180TB
Description
PHP 5SPB180TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPB180TB
BDI # 1282238
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.362
Outside Diameter - Millimeter:
187
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
5