PHP 32H300TB
Description
PHP 32H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32H300TB
BDI # 1289446
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Bushed
PHP 32-8M-30TB
Description
PHP 32-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32-8M-30TB
BDI # 1289601
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
129.36
Mounting Method:
Bushed
PHP 32XH300TB
Description
PHP 32XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32XH300TB
BDI # 1289518
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
240
Inch - Metric:
Inch
Outside Diameter - Inch:
8.802
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
226.38
Mounting Method:
Bushed
PHP 32L100TB
Description
PHP 32L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32L100TB
BDI # 1289118
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Bushed