PHP 17H075TB
Description
PHP 17H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 17H075TB
BDI # 1289172
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.72
Mounting Method:
Bushed
PHS 40-2BH17
Description
PHS 40-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2BH17
BDI # 24760909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Outside Diameter - Millimeter:
75.692
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHP 17H100TB
Description
PHP 17H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 17H100TB
BDI # 1289244
Features
Pitch Diameter - Inch:
2.705
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.651
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
68.7
Mounting Method:
Bushed
PHS 12B-1DSA17
Description
PHS 12B-1DSA17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSA17
BDI # 1285990
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
PHS 16B-1CH17
Description
PHS 16B-1CH17 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1CH17
BDI # 1286367
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore