PHP 23-8M-30TB
Description
PHP 23-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23-8M-30TB
BDI # 1289593
Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
58.57
Mounting Method:
Bushed
PHP 23L050TB
Description
PHP 23L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23L050TB
BDI # 1288979
Features
Pitch Diameter - Inch:
2.745
Flange Outside Diameter - Millimeter:
78
Inch - Metric:
Inch
Outside Diameter - Inch:
2.715
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
69.73
Mounting Method:
Bushed
PHP 23L075TB
Description
PHP 23L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23L075TB
BDI # 1289045
Features
Pitch Diameter - Inch:
2.745
Flange Outside Diameter - Millimeter:
78
Inch - Metric:
Inch
Outside Diameter - Inch:
2.715
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
69.73
Mounting Method:
Bushed
PHP 23L100TB
Description
PHP 23L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 23L100TB
BDI # 1289111
Features
Pitch Diameter - Inch:
2.745
Flange Outside Diameter - Millimeter:
78
Inch - Metric:
Inch
Outside Diameter - Inch:
2.715
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
69.73
Mounting Method:
Bushed