7209 BEP/QFCG200
Description
7209 BEP/QFCG200 ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 76MM WD SR AC OPEN
Part # 7209 BEP/QFCG200
BDI # 18296222
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity All ISO Corners
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7213 BEP/QFCG2225
Description
7213 BEP/QFCG2225 ANG CONTACT BALL BRG
Part # 7213 BEP/QFCG2225
BDI # 1295265
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity All ISO Corners
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7214 BEP/QBCG125
Description
7214 BEP/QBCG125 ANG CONTACT BALL BRG ; 70MMX125MMX24MM
Part # 7214 BEP/QBCG125
BDI # 21557176
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)
7210 BEP/QBCG450
Description
7210 BEP/QBCG450 ANG CONTACT BALL BRG ; 1.969"X3.543"X3.15"
Part # 7210 BEP/QBCG450
BDI # 1295160
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | Super Precision | G450 Preload
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7213PJDTDF-H701
Description
7213PJDTDF-H701 ANG CONTACT BALL BRG ; 65MMX120MMX46MM
Part # 7213PJDTDF-H701
BDI # 18294478
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Cage Material:
Steel
Internal Clearance:
CB
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)