10-5V-925-TB
Description
10-5V-925-TB V-BELT SHEAVE ; QD BUSHED 101759629
Part # 10-5V-925-TB
BDI # 24304597
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
10
P5214M170-4040
Description
P5214M170-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755595
Part # P5214M170-4040
BDI # 24303372
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P5614M115-4040
Description
P5614M115-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755610
Part # P5614M115-4040
BDI # 24303402
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
W4814M120-4040
Description
W4814M120-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756118
Part # W4814M120-4040
BDI # 24304329
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
12-C-95-TB
Description
12-C-95-TB V-BELT SHEAVE ; QD BUSHED 101759821
Part # 12-C-95-TB
BDI # 24304959
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
12