P3614M40-SF
Description
P3614M40-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755477
Part # P3614M40-SF
BDI # 24303140
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
W3614M42-SF
Description
W3614M42-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756077
Part # W3614M42-SF
BDI # 24304247
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
W3614M20-SF
Description
W3614M20-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756076
Part # W3614M20-SF
BDI # 24304245
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
P3614M55-SF
Description
P3614M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755479
Part # P3614M55-SF
BDI # 24303144
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
P3614M85-SF
Description
P3614M85-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755481
Part # P3614M85-SF
BDI # 24303148
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed