F14MX224S20-F
Description
F14MX224S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755378
Part # F14MX224S20-F
BDI # 24302732
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F14MX224S37
Description
F14MX224S37 SYNCHRONOUS SPROCKET ; 101755379
Part # F14MX224S37
BDI # 24302734
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX224S68-5040
Description
14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693
Part # 14MX224S68-5040
BDI # 24301862
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX224S37-4030
Description
14MX224S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756692
Part # 14MX224S37-4030
BDI # 24301860
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX224S90-6050
Description
14MX224S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756694
Part # 14MX224S90-6050
BDI # 24301864
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
90