HDRF175-30/1-R-56C
Description
HDRF175-30/1-R-56C WORM GEAR REDUCER ; HEAVY DUTY CAST IRON QUILL-STYLE INPUT
Part # HDRF175-30/1-R-56C
BDI # 21542983
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.74HP
Nominal Max Output RPM:
58
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.29