Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
1LA7060-2AA10

COMPARE

1LA7060-2AA10

Description
SIEMENS 1LA7060-2AA10

SIEMENS

Part # 1LA7060-2AA10

BDI # 20330718

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.433
Sync RPM: 3600/3000
Hertz: 50/60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 0.241 | 0.282HP
Other Features: Squirrel Cage | 2 Pole
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LA7063-2AA11

COMPARE

1LA7063-2AA11

Description
SIEMENS 1LA7063-2AA11

SIEMENS

Part # 1LA7063-2AA11

BDI # 17011497

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.433
Sync RPM: 3600/3000
Hertz: 50/60
Shaft Diameter - Millimeter: 11

Overall Length - Inch: 7.972
Inch - Metric: Metric
Horse Power: 0.335 | 0.389HP
Other Features: Squirrel Cage | 2 Pole
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY
1LA7063-4AB12

COMPARE

1LA7063-4AB12

Description
SIEMENS 1LA7063-4AB12

SIEMENS

Part # 1LA7063-4AB12

BDI # 15038607

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.433
Sync RPM: 1800/1500
Hertz: 50/60
Shaft Diameter - Millimeter: 11

Overall Length - Inch: 7.972
Inch - Metric: Metric
Horse Power: 0.241 | 0.282HP
Other Features: Squirrel Cage | 4 Pole
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
1LA7073-2AA11

COMPARE

1LA7073-2AA11

Description
SIEMENS 1LA7073-2AA11

SIEMENS

Part # 1LA7073-2AA11

BDI # 20851143

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.551
Sync RPM: 3600/3000
Hertz: 50/60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 9.449
Inch - Metric: Metric
Horse Power: 0.738 | 0.845HP
Other Features: Squirrel Cage | 2 Pole
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY