5203KDD3
Description
5203KDD3 ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD
Part # 5203KDD3
BDI # 1345771
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255273
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
M206KDD A3158A
Description
M206KDD A3158A PRECISION BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # M206KDD A3158A
BDI # 1365420
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Conrad
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5202KDD
Description
5202KDD ANGULAR CONTACT BALL BRG ; 15MM ID 35MM OD 15.9MM WD
Part # 5202KDD
BDI # 1345767
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255270
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5201KDD
Description
5201KDD ANGULAR CONTACT BALL BRG ; 12MM ID 32MM OD 15.9MM WD
Part # 5201KDD
BDI # 1345762
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255267
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255331
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)