6316-ZZC3
Description
6316-ZZC3 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD 2 SHIELD
Part # 6316-ZZ-C3
BDI # 1348241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6315-ZZC3
Description
6315-ZZC3 DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM WD 2 SHIELDS
Part # 6315-ZZ-C3
BDI # 1425006
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
188.798
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Flange Outside Diameter - Inch:
7.433
Outside Diameter - Millimeter:
180.975
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
646878
Precision Class:
Standard
Basic Number:
772B
687-90063
Description
687-90063 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Part # 687-90063
BDI # 1349664
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Bore - Millimeter:
101.6
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
657545
Assembly Components:
687 (2) | 672D (1) | X1S-687 (1)
Basic Number:
687
Precision Class:
Standard
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)