HRZ, High Performance Specialty Chiller, Double Inverter Type
HRZ recirculating chillers are especially suited for high technology sectors, by conforming to several SEMI equipment standards and regulating fluid temperature ±0.1°C. This model includes an energy-saving inverter compressor and inverter pump, achieving lower power consumption and requiring a lower average flow rate of facility water for refrigerant heat extraction. 10 kW of cooling capacity is available at 20°C coolant set point. Multiple coolant types can be selected for this model.
- Cooling capacity: 10kW
- Temperature range setting:
-20 to 90°C (fluorinated or ethylene glycol coolants)
-10 to 60°C (clear or deionized water coolant) - Temperature stability: ±0.1°C
- Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
- Standards: CE, UL, SEMI (S2-0703, S8-0701, F47-0200), SEMATECH (S2-93, S8-95)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
