VDW30/40-XF, 2 Port Solenoid Valve, Compact / Lightweight
Series VDW30/40-XF is a lightweight direct operated, 2 port solenoid valve for use with water or air. The VDW30/40-XF is available with an optional power saving circuit which reduces the standard valve's energy consumption from 3w to 0.5w. Other selections include the choice of 45º or 90º right or left-hand side electrical entry, and either a quick fastener or one-touch body piping, thereby ensuring simple and efficient valve installation.
- Compact and lightweight resin body
- Voltage: 24 VDC, 12 VDC
- IP65 enclosure
- Port Connection type: One touch fitting, Quick fastener
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
