VDW10/12/14, Compact Direct Operated 2 Port Solenoid Valve for Air/Water/Medium Vacuum, Single Unit
The VDW size 1 is available with resin, brass or stainless steel body with orifice size up to 1/16 inch. Resin body is offered with one touch fitting to reduce installation time. Maximum Cv is 0.07.
VDW22/24, Compact Direct Operated 2 Port Solenoid Valve for Medium Vacuum/Water, Single Unit
The VDW size 2 for water/medium vacuum is available with resin, brass, or stainless steel body with orifice size up to 1/8 inch. Resin body is offered with one touch fitting to reduce installation time. Maximum Cv is 0.30.
VDW20, Compact Direct Operated 2 Port Solenoid Valve for Air, Single Unit
The VDW size 2 for air is available with resin, or aluminum body with orifice size up to 1/8 inch. Resin body is offered with one touch fitting to reduce installation time. Maximum Cv is 0.30.
VDW200/300, 3 Port Solenoid Valve for Water & Air
The VDW200/300 series is a compact, direct operated, 3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
VDW30/40-XF, 2 Port Solenoid Valve, Compact / Lightweight
Series VDW30/40-XF is a lightweight direct operated, 2 port solenoid valve for use with water or air. The VDW30/40-XF is available with an optional power saving circuit which reduces the standard valve's energy consumption from 3w to 0.5w. Other selections include the choice of 45º or 90º right or left-hand side electrical entry, and either a quick fastener or one-touch body piping, thereby ensuring simple and efficient valve installation.