VXE, Energy Saving Type, 2 Port Solenoid Valve (Single Unit)
The VXE2 is a direct operated 2 port solenoid valve for wide range of fluids with a built in power saving circuit that reduces power consumption during holding by 1/3. Available port size ranges from 1/8 to 1/2 inch. Flow rate ranges from Cv of 0.18 to 2.20
- Power saving circuit to reduce power consumption by 1/3 during holding operation
- Power consumption: 1.5W (size 1), 2.3W (size 2), 3W (size 3)
- Body material: brass (C37), stainless steel
- Seal material available: NBR, FKM, EPDM, PTFE
- Rated voltage: 24VDC, 12VDC
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
