VXE, Energy Saving Type, 2 Port Solenoid Valve (Single Unit)
The VXE2 is a direct operated 2 port solenoid valve for wide range of fluids with a built in power saving circuit that reduces power consumption during holding by 1/3. Available port size ranges from 1/8 to 1/2 inch. Flow rate ranges from Cv of 0.18 to 2.20
VXE, Energy Saving Type, 2 Port Solenoid Valve for Manifold
The VXE2 for manifold is a direct operated 2 port solenoid valve with built in power saving circuit that reduces power consumption during holding by 1/3. Up to 10 valves can be mounted to one manifold. Available as normally closed configuration. Flow rate ranges from Cv of 0.18 to 1.10
VXEZ, Energy Saving Type, Zero Differential Pressure Type, Pilot Operated, 2 Port Solenoid Valve
The VXEZ2 is zero pressure differential 2 port solenoid valve for a wide range of fluids. It features a built in power saving circuit that reduces power consumption during holding by 1/3. Available port size ranges 1/4 to 1 inch. Flow rate ranges from Cv of 1.9 to 12
VXED, Energy Saving Type, Pilot Operated, 2 Port Solenoid Valve
The VXED2 is a pilot operated 2 port solenoid valve for a wide range of fluids. It features a built in power saving circuit that reduces power consumption during holding by 1/3. Available port size ranges 1/4 to 1 inch. Flow rate ranges from Cv of 2.0 to 9.5
VVX, Energy Saving Type, Manifold Base for 2 Port Solenoid Valve for Air
Manifold Base for VXE series solenoid valves for air. Available with Rc, NPTF, NPT and G thread port.
VVX, Energy Saving Type, Manifold Base for 2 Port Solenoid Valve for Water and Oil
Manifold Base for VXE series solenoid valves for water and oil. Available with Rc, NPTF, NPT and G thread port.
