VXEZ, Energy Saving Type, Zero Differential Pressure Type, Pilot Operated, 2 Port Solenoid Valve
The VXEZ2 is zero pressure differential 2 port solenoid valve for a wide range of fluids. It features a built in power saving circuit that reduces power consumption during holding by 1/3. Available port size ranges 1/4 to 1 inch. Flow rate ranges from Cv of 1.9 to 12
- Power consumption: 2.3W (VXEZ22), 3W (VXEZ23)
- Body material: brass (C37), stainless steel
- Seal material available: NBR, FKM, EPDM
- Rated voltage: 24VDC, 12VDC
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
