Select values from the drop down lists or make appropriate selections to configure the part number. Body Size -- Pick an Option -- 20 30 40 60 Backflow Function -- Pick an Option -- None K (w/Backflow Function) Thread -- Pick an Option -- Rc N (NPT) F (G) Port -- Pick an Option -- 01 (1/8) 02 (1/4) 03 (3/8) 04 (1/2) 06 (3/4) 10 (1) Option -- Pick an Option -- Standard B (w/Bracket) H (w/Set Nut, for Panel Mount) C (Float Type Auto Drain [N.C.]) D (Float Type Auto Drain [N.O.]) E (Square embedded type pressure gauge [with limit indicator]) E1 (Output: NPN output / Electrical entry: Wiring bottom entry) E2 (Output: NPN output / Electrical entry: Wiring top entry) E3 (Output: PNP output / Electrical entry: Wiring bottom entry) E4 (Output: PNP output / Electrical entry: Wiring top entry) G (Round Pressure Gauge w/Limit Indicator) M (Round type pressure gauge [with color zone]) BC (w/Bracket + Float Type Auto Drain [N.C.]) BCE (w/Bracket + Float Type Auto Drain [N.C.] + Square embedded type pressure gauge [with limit indicator]) BCE1 (w/Bracket + Float Type Auto Drain [N.C.] + Output: NPN output / Electrical entry: Wiring bottom entry) BCE2 (w/Bracket + Float Type Auto Drain [N.C.] + Output: NPN output / Electrical entry: Wiring top entry) BCE3 (w/Bracket + Float Type Auto Drain [N.C.] + Output: PNP output / Electrical entry: Wiring bottom entry) BCE4 (w/Bracket + Float Type Auto Drain [N.C.] + Output: PNP output / Electrical entry: Wiring top entry) BCG (w/Bracket + Float Type Auto Drain [N.C.] + Round Pressure Gauge w/Limit Indicator) BD (w/Bracket + Float Type Auto Drain [N.O.]) BDE (w/Bracket + Float Type Auto Drain [N.O.] + Square embedded type pressure gauge [with limit indicator]) BDE1 (w/Bracket + Float Type Auto Drain [N.O.] + Output: NPN output / Electrical entry: Wiring bottom entry) BDE2 (w/Bracket + Float Type Auto Drain [N.O.] + Output: NPN output / Electrical entry: Wiring top entry) BDE3 (w/Bracket + Float Type Auto Drain [N.O.] + Output: PNP output / Electrical entry: Wiring bottom entry) BDE4 (w/Bracket + Float Type Auto Drain [N.O.] + Output: PNP output / Electrical entry: Wiring top entry) BDG (w/Bracket + Float Type Auto Drain [N.O.] + Round Pressure Gauge w/Limit Indicator) BDM (w/Bracket + Float Type Auto Drain [N.O.] + Round type pressure gauge [with color zone]) BE (w/Bracket + Square embedded type pressure gauge [with limit indicator]) BE1 (w/Bracket + Output: NPN output / Electrical entry: Wiring bottom entry) BE2 (w/Bracket + Output: NPN output / Electrical entry: Wiring top entry) BE3 (w/Bracket + Output: PNP output / Electrical entry: Wiring bottom entry) BE4 (w/Bracket + Output: PNP output / Electrical entry: Wiring top entry) BG (w/Bracket + Round Pressure Gauge w/Limit Indicator) BGM (w/Bracket + Round Pressure Gauge w/Limit Indicator + Round type pressure gauge [with color zone]) BM (w/Bracket + Round type pressure gauge [with color zone]) CE (Float Type Auto Drain [N.C.] + Square embedded type pressure gauge [with limit indicator]) CE1 (Float Type Auto Drain [N.C.] + Output: NPN output / Electrical entry: Wiring bottom entry) CE1H (Float Type Auto Drain [N.C.] + Output: NPN output / Electrical entry: Wiring bottom entry + w/Set Nut, for Panel Mount) CE2 (Float Type Auto Drain [N.C.] + Output: NPN output / Electrical entry: Wiring top entry) CE2H (Float Type Auto Drain [N.C.] + Output: NPN output / Electrical entry: Wiring top entry + w/Set Nut, for Panel Mount) CE3 (Float Type Auto Drain [N.C.] + Output: PNP output / Electrical entry: Wiring bottom entry) CE3H (Float Type Auto Drain [N.C.] + Output: PNP output / Electrical entry: Wiring bottom entry + w/Set Nut, for Panel Mount) CE4 (Float Type Auto Drain [N.C.] + Output: PNP output / Electrical entry: Wiring top entry) CE4H (Float Type Auto Drain [N.C.] + Output: PNP output / Electrical entry: Wiring top entry + w/Set Nut, for Panel Mount) CEH (Float Type Auto Drain [N.C.] + Square embedded type pressure gauge [with limit indicator] + w/Set Nut, for Panel Mount) CG (Float Type Auto Drain [N.C.] + Round Pressure Gauge w/Limit Indicator) CGH (Float Type Auto Drain [N.C.] + Round Pressure Gauge w/Limit Indicator) + w/Set Nut, for Panel Mount) CH (Float Type Auto Drain [N.C.] + w/Set Nut, for Panel Mount) CHM (Float Type Auto Drain [N.C.] + w/Set Nut, for Panel Mount + Round type pressure gauge [with color zone]) CM (Float Type Auto Drain [N.C.] + Round type pressure gauge [with color zone]) DE (Float Type Auto Drain [N.O.] + Square embedded type pressure gauge [with limit indicator]) DE1 (Float Type Auto Drain [N.O.] + Output: NPN output / Electrical entry: Wiring bottom entry) DE2 (Float Type Auto Drain [N.O.] + Output: NPN output / Electrical entry: Wiring top entry) DE3 (Float Type Auto Drain [N.O.] + Output: PNP output / Electrical entry: Wiring bottom entry) DE4 (Float Type Auto Drain [N.O.] + Output: PNP output / Electrical entry: Wiring top entry) DEH (Float Type Auto Drain [N.O.] + Square embedded type pressure gauge [with limit indicator] + w/Set Nut, for Panel Mount) DG (Float Type Auto Drain [N.O.] + Round Pressure Gauge w/Limit Indicator) DH (Float Type Auto Drain [N.O.] + w/Set Nut, for Panel Mount) DM (Float Type Auto Drain [N.O.] + Round type pressure gauge [with color zone]) E1H (Output: NPN output / Electrical entry: Wiring bottom entry + w/Set Nut, for Panel Mount) E2H (Output: NPN output / Electrical entry: Wiring top entry + w/Set Nut, for Panel Mount) E3H (Output: PNP output / Electrical entry: Wiring bottom entry + w/Set Nut, for Panel Mount) E4H (Output: PNP output / Electrical entry: Wiring top entry + w/Set Nut, for Panel Mount) EH (Square embedded type pressure gauge [with limit indicator] + w/Set Nut, for Panel Mount) EHM (Square embedded type pressure gauge [with limit indicator] + w/Set Nut, for Panel Mount + Round type pressure gauge [with color zone]) GH (Round Pressure Gauge w/Limit Indicator + w/Set Nut, for Panel Mount) GHM (Round Pressure Gauge w/Limit Indicator + w/Set Nut, for Panel Mount) + Round type pressure gauge [with color zone]) HM (w/Set Nut, for Panel Mount + Round type pressure gauge [with color zone]) Semi-Standard 1 -- Pick an Option -- Standard 1 (Set Pressure: 0.02 to 0.2 MPa) 2 (Metal Bowl) C (Bowl Guard) 6 (Nylon Bowl) 6C (Bowl Guard [Nylon Bowl]) 8 (Metal Bowl w/Level Gauge) J (Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 12 (Set Pressure: 0.02 to 0.2 MPa + Metal Bowl) 12J (Set Pressure: 0.02 to 0.2 MPa + Metal Bowl + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 16 (Set Pressure: 0.02 to 0.2 MPa + Nylon Bowl) 16C (Set Pressure: 0.02 to 0.2 MPa + Bowl Guard [Nylon Bowl]) 16CJ (Set Pressure: 0.02 to 0.2 MPa + Bowl Guard [Nylon Bowl] + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60 16J (Set Pressure: 0.02 to 0.2 MPa + Nylon Bowl + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 18 (Set Pressure: 0.02 to 0.2 MPa + Metal Bowl w/Level Gauge) 18J (Set Pressure: 0.02 to 0.2 MPa + Metal Bowl w/Level Gauge + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 1C (Set Pressure: 0.02 to 0.2 MPa + Bowl Guard) 1CJ (Set Pressure: 0.02 to 0.2 MPa + Bowl Guard + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 1J (Set Pressure: 0.02 to 0.2 MPa + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 2J (Metal Bowl + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) CJ (Bowl Guard + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 6CJ (Bowl Guard [Nylon Bowl] + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 6J (Nylon Bowl + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) 8J (Metal Bowl w/Level Gauge + Drain Guide 1/8: Size 20; Drain Guide 1/4: Sizes 30, 40, 60) Semi-Standard 2 -- Pick an Option -- Standard Z (Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) ZA (Digital Pressure Switch: With Unit Conversion Function) N (Exhaust Mechanism, Non-relieving) R (Flow Direction: Right->Left) W (Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube) NR (Exhaust Mechanism, Non-relieving + Flow Direction: Right->Left) NRW (Exhaust Mechanism, Non-relieving + Flow Direction: Right->Left + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube) NRWZ (Exhaust Mechanism, Non-relieving + Flow Direction: Right->Left + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) NRWZA (Exhaust Mechanism, Non-relieving + Flow Direction: Right->Left + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Digital Pressure Switch: With Unit Conversion Function) NRZ (Exhaust Mechanism, Non-relieving + Flow Direction: Right->Left + Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) NRZA (Exhaust Mechanism, Non-relieving + Flow Direction: Right->Left + Digital Pressure Switch: With Unit Conversion Function) NW (Exhaust Mechanism, Non-relieving + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube) NWZ (Exhaust Mechanism, Non-relieving + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) NWZA (Exhaust Mechanism, Non-relieving + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Digital Pressure Switch: With Unit Conversion Function) NZ (Exhaust Mechanism, Non-relieving + Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) NZA (Exhaust Mechanism, Non-relieving + Digital Pressure Switch: With Unit Conversion Function) RZ (Flow Direction: Right->Left + Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) RZA (Flow Direction: Right->Left + Digital Pressure Switch: With Unit Conversion Function) RW (Flow Direction: Right->Left + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube) RWZ (Flow Direction: Right->Left + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) RWZA (Flow Direction: Right->Left + Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Digital Pressure Switch: With Unit Conversion Function) WZ (Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Name Plate, Caution Plate for Bowl, and Pressure Gauge: psi, °F) WZA (Drain Cock w/Barb Fitting for Ø6 x Ø4 Nylon Tube + Digital Pressure Switch: With Unit Conversion Function) Made to Order -- Pick an Option -- None X406 (0.4 MPa Setting) Options in: Gray are not compatible with other selected option value. Red conflict with another selected option value. Amber are not recommended.