MGPLF-Z, Standard Guided Cylinder with Flange, Ball Bushing Bearing
The MGPLF-Z is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications. It is available with a plate side flange.
- Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
- Strokes: 10mm through 400mm, depending upon bore size
- Ball bushing bearing type
- Auto switch capable
- Available with plate side flange
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
