MGPM-Z, Standard Guided Cylinder, Slide Bearing
The MGPM is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
MGPL-Z, Standard Guided Cylinder, Ball Bushing Bearing
The MGPL is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The high precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications.
MGPMF-Z, Standard Guided Cylinder with Flange, Slide Bearing
The MGPMF-Z is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications. It is available with a plate side flange.
MGPLF-Z, Standard Guided Cylinder with Flange, Ball Bushing Bearing
The MGPLF-Z is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications. It is available with a plate side flange.
MGP-AZ, Standard Guided Cylinder with Air Cushion
The MGP-AZ is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The air cushions allow the guided cylinder to absorb nearly three times as much kinetic energy as standard rubber bumpers while suppressing noise and vibration at the stroke end. The (A) press fitted high precision ball bushing is suitable for minimizing the actuator's plate displacement. The (L) high precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications. The (M) carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
MGPM-Z, Standard Guided Cylinder, Slide Bearing, Temperature Resistant
The MGPM High Temperature Option is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
MGP-Z, Standard Guided Cylinder, Stroke Options
The MGPM/L-XC8 is an adjustable extend stroke type where the MGPM/L-XC9 allows for stroke adjustment on the retract stroke. The MGPM/L-XB13 is a compact body actuator integrated with internal guide shafts with the ability to operate smoothly at low speeds (5 to 50mm/s).
MGP-Z, Standard Guided Cylinder, Environmental Options
Series MGP with environmental options is designed for tougher applications and still utilizes an ultra-compact design as the standard MGP actuator.
MGP-Z, Standard Guided Cylinder, Port Options
Series MGP with port options can help in tight mounting applications and still utilizes an ultra-compact design as the standard MGP actuator
MGP-Z, Standard Guided Cylinder, Mounting Options
Series MGP mounting options can help in tight mounting applications and still utilizes and ultra-compact design as the standard MGP.
MGPM-H/R, Standard Guided Cylinder with End Lock, Slide Bearing
The MGPM-H/R is a compact body, end lock actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The end lock can be specified for either the head end (H) or rod end (R) of the stroke. The brake spring, end lock mechanism will engage when air pressure is lost for drop prevention applications and can be released by reintroducing air pressure or via a manual release bolt. The (M) carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
MGPL-H/R, Standard Guided Cylinder with End Lock, Ball Bushing Bearing
The MGPL-H/R is a compact body, end lock actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The end lock can be specified for either the head end (H) or rod end (R) of the stroke. The brake spring, end lock mechanism will engage when air pressure is lost for drop prevention applications and can be released by reintroducing air pressure or via a manual release bolt. The (L) high precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications.
MLGP-B/F, Standard Guided Cylinder with One-way Lock
The MLGP-B/F is a compact body, locking actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The locking mechanism can be specified for either the extension side (F) or the retraction side (B) of the stroke. The brake spring, locking mechanism will engage when air pressure is lost for drop prevention applications and can be released by reintroducing air pressure or via a manual process. The (L) high precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications. The (M) carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
MGPM*R/V-Z, Standard Guided Water Resistant Cylinder, Slide Bearing
The MGPM Water Resistant cylinder is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The water resistant option includes rod wipers on the guide rods and piston rod. This option is ideal for application exposed to coolant and water splashing.
