MGP-Z, Standard Guided Cylinder, Stroke Options
The MGPM/L-XC8 is an adjustable extend stroke type where the MGPM/L-XC9 allows for stroke adjustment on the retract stroke. The MGPM/L-XB13 is a compact body actuator integrated with internal guide shafts with the ability to operate smoothly at low speeds (5 to 50mm/s).
- Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100mm
- XC8 and XC9 Stroke adjustment ranges are 0-10mm or 0-25mm
- XB13 cylinder speed range is 5 to 59mm/sec
- Non-rotating accuracy: +/-0.08° (12 & 16 bore)
- Non-rotating accuracy: +/-0.07° (20 & 25 bore)
- Non-rotating accuracy: +/-0.06° (32 & 40 bore)
- Non-rotating accuracy: +/-0.05° (50 & 63 bore)
- Non-rotating accuracy: +/-0.04° (80 & 100 bore)
- Rubber bumpers as standard
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
