对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

90/91-CDU, Free Mount Cylinder, Double Acting

90/91-CDU, Free Mount Cylinder, Double Acting

The series 90-CDU and 91-CDU free mount cylinder saves space and allows direct and precise mounting. 90-CDU is made from materials compatible with secondary battery manufacturing. 91-CDU includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. 


90/91-C(D)UK, Free Mount Cylinder, Non-rotating, Double Acting

90/91-C(D)UK, Free Mount Cylinder, Non-rotating, Double Acting

The series 90-CDUK and 91-CDUK non-rotating free mount cylinder saves space and allows direct and precise mounting. 90-CDU is made from materials compatible with secondary battery manufacturing. 91-CDU includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm.