92-MSQ*10~200, Rotary Table, Rack & Pinion
Rotary Actuator series 92-MSQ is a compact rotary table is ideal for material transfer applications. 92-MSQ is made from materials compatible with secondary battery manufacturing and includes a vacuum port to remove potential contaminants. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability
- Rack & Pinion style, rotary table-basic type
- Seven bore sizes available
- Direct load mounting possible
- Adjustment from one direction
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
