MHZ
Air Gripper series 90-MHZJ2 series is a standard type parallel air gripper that includes a dust cover. A linear guide provides high rigidity and high accuracy. 90-MHZJ2 is made from materials compatible with secondary battery manufacturing. High degree of mounting precision is achieved and mounting repeatability is improved.
MHL
Air Gripper series 90-MHL and 91-MHL are designed for applications that require a wide travel range of gripper fingers. 90-MHL is made from materials compatible with secondary battery manufacturing. 91-MHL includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force.
MHS3
Air Gripper series 90-MHS3 utilizes a wedge cam design to minimize their size yet retains a high holding force. 90-MHS3 is made from materials compatible with secondary battery manufacturing. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the 90-MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
MHS4
Air Gripper series 90-MHS4 utilizes a wedge cam design to minimize their size yet retains a high holding force. 90-MHS4 is made from materials compatible with secondary battery manufacturing. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications.